Odenberg Can Unscrambler Bed

Odenberg Can Unscrambler Bed

Odenberg Can Unscrambler Bed. Maximum aperture/clearance above belts: 5 ½ in. W x 2 ½ in. H. Number of channels: 8. Peg diameter: 3/8 in. Chain pitch: 5 in. The Odenberg Unscramber Bed gently brings cans out of the cooling canal to be placed on a cross-conveyer for further processing. Inlets: (1) 29 ½ in. L x 19 ½ in. W access door. Outlets: (1) 3 in. dia. port with a 7 ½ in. dia. flange and (4) ¾ holes at a center-to-center distance of 4 ¼, (1) 4 in. bypass valve NPT (female). Overall dimensions: 11 ft. 2 in. L x 5 ft. 5 in. W x 7 ft. H.

Product Details

  • Stock No: SNPM035.3a
  • Manufacturer: Odenberg

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 134
  • Width (Inches): 65
  • Height (Inches): 84

Additional Product Details

Odenberg Can Unscrambler Bed

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed