- Product Details
Oil Pump with Motor- 0.25 HP
Oil Pump with Motor- 0.25 HP. Electrical requirements: 1800 rpm, 115 V, 4.9 FLA, 60 Hz, single phase. Tank capacity: approx. 14.7 gal. Inlets/outlets: (1) 1/4 in. dia. copper tube, (3) 1/2 in. dia. copper tubes, (1) 1 in. dia. copper tubes. Overall dimensions: 30 in. L x 22 in. W x 22 in. H.
Product Details
- Stock No: THHS001C.
- Manufacturer: Not Specified
Pump Details
- Pump Type: Other
- # Inlets/Outlets: 5
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 0.25
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 0.5
- Inlet/Outlet 3: Inlet/Outlet
- Inlet/Outlet Size (Inches) 3: 0.5
- Inlet/Outlet 4: Inlet/Outlet
- Inlet/Outlet Size (Inches) 4: 0.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor RPM: 1800
- Motor Voltage: 115
- Motor Amps: 4.9
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 30
- Width (Inches): 22
- Height (Inches): 22
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!