Olney Bean Destoner Stainless Steel

Olney Bean Destoner Stainless Steel

Olney bean destoner Model 1987, S/N 456vc40, overall length 158 in. width 44 in., holding tank is 64 in. by 42 in. x 17 in. deep (150 gal capacity) with 2 in. outlet. Also has deming size 3s pump S/N dc850443 type 1a with baldor 5 hp, 3 ph, 1,725 rpm drive. Also has control box.

Product Details

  • Stock No: CA25724.2
  • Manufacturer: Geo J. Olney, Inc.
  • Serial Number: 456vc40

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Olney Bean Destoner Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed