Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft. Infeed hopper dimensions: 74-1/2 in. L x 38-1/2 in. W. Unit consists of (2) 9-1/2 in. dia. x 49 in. L rotating screw augers. Screw pitch: 9-1/2 in. Outlets: (1) 10 in. dia. flanged port, (1) 3 in. dia. S-Line. Overall dimensions: 93 in. L x 70 in. W x 76 in. H.

Product Details

  • Stock No: CJR1814
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Screw Auger Conveyor with Hopper- 66 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed