Orics Infeed Dual Belt Cleated Conveyor

Orics Infeed Dual Belt Cleated Conveyor

Orics Infeed Dual Belt Cleated Conveyor. Model: SCCDX1800. S/N: JP4992. Belt width: 6 in. Height at conveyor inlet/outlet: 43 in. H (adjustable). Cleat spacing is every 12 in. Electrical requirements: 180 V, 10 Amps, single phase. Baldor Industrial Motor, 1 hp, 1,750 rpm, 90 V, 10 Amps. Overall dim: 18 ft. 25 in. L x 26 in. W x 51 in. H.

Product Details

  • Stock No: EKTF9536.1
  • Manufacturer: Orics
  • Model: SCCDX1800
  • Serial Number: JP4992

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Orics Infeed Dual Belt Cleated Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed