Orion Dry Vane Rotary Vacuum Pump Model KRS3

Orion Dry Vane Rotary Vacuum Pump Model KRS3

Orion Dry Vane Rotary Vacuum Pump. Model: KRS3. S/N's: 120411. 10 CFM, 25 in. HG vacuum/ 10 PSIG pressure, 1/2 hp motor, 60 hertz, 3 phase, 200-220 V. Oil free. Maintenance free and quiet operation.

Product Details

  • Product ID: 2692-01
  • Stock No: APTE01.1a-01
  • Manufacturer: Orion
  • Model: KRS3
  • Serial Number: 120411

Pump Details

  • Pump Type: Vacuum
  • Maximum Pressure MAWP (PSI): 10

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 200-220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • ACN: 10

Additional Product Details

Orion Dry Vane Rotary Vacuum Pump Model KRS3

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed