Ozocan Corporation Ozotec Type S Ozone Generating System
1998 Ozocan Corporation Ozotec™ Type S Ozone Generating System. Model: 7. S/N: 98205-01-HA2145. Capacity: 2mg/L to a flow rate of 100 gpm resulting in a residual of around 0.4 mg/L after mixing in the contact tank for a minimum of 4 minutes. Ozone capacity: 2.8 lbs. per day. Cooling water flow requirements: 40 gph. Power supply requirements: 575 V, 10 amps, 60 Hz, 3 phase this is stepped down to 230 V, 10 amps, 60 Hz. single phase. Unit features 2 centrifugal pumps. Recirculation pump 1: 316 stainless steel, with a 1 hp, 575 V, 2 amps, 60 Hz, 3 phase motor. Process pump 2: 316 stainless steel, 3 hp, 575 V, 7 amps, 60 Hz, 3 phase motor. Gast air compressor model: 7HDD-11T, 230 V, 10 amps, 60 Hz, single phase, with a 30 gal. air receiver. 75 gal. Reservoir tank, MAWP: 10 psi at 130ºF. The Ozotec™ Type S ozone generating system covers a wide range of applications to include drinking water disinfection and the removal of unwanted odors, colors and tastes, waste water disinfection and heavy metal oxidation. Overall dimensions: 14 ft. 2 in. L x 7 ft. 9 in. W x 9 ft. 6 in. H.(ACN240)(GA).
Product Details
- Stock No: SGMM141.25
- Manufacturer: Ozocan Corporation
- Model: 7
- Serial Number: 98205-01-HA2145
HTST Details
- Nominal Flow Capacity: 6000
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Description(s): Unit features 2 centrifugal pumps. Recirculation pump 1: 316 stainless steel, with a 1 hp, 575 V, 2 amps, 60 Hz, 3 phase motor. Process pump 2: 316 stainless steel, 3 hp, 575 V, 7 amps, 60 Hz, 3 phase motor
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Voltage: 230
- Motor Amps: 10
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 170
- Width (Inches): 93
- Height (Inches): 114
- ACN: 240
Additional Product Details
- Year of Manufacture: 1998
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!