Pacemaker Motor- 15 HP

Pacemaker Motor- 15 HP

Pacemaker Motor- 15 HP. Motor specifications: 15 hp, 3515 rpm, 230/460 V, 38.0/19.0 amps, 60 Hz, 3 phase. Frame: X254T. Enclosure: TEFC. Type: P. Class: B. UL Listed No: U 768361. Class I Group D. Shaft diameter: 1-5/8 in. Overall dimensions: 23 in. L x 17-1/2 in. W x 15 in. H.

Product Details

  • Stock No: RPAG1112.1a
  • Manufacturer: Pacemaker

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Pace Maker
  • Motor Horsepower(HP): 15
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 38.0/19.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: X254T

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 17.5
  • Height (Inches): 15

Additional Product Details

Pacemaker Motor- 15 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed