Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 165 in. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 4 wheels for easy positioning. Varidrive Motor 1 HP, 1710 rpm, 200-230/460 V, 6.0-5.5/6.6 amps, 60 Hz, 3 phase. Gear Box VAV-TF-GM, ratio: 21.0, torque: 262, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 33.5 in. Exit conveyor height: 32 in. Overall Dimensions; 131-1/2 in. L x 37 in. W x 33 in. H.

Product Details

  • Product ID: 3713
  • Stock No: DTWA503.6a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 165 in. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 4 wheels for easy positioning. Varidrive Motor 1 HP, 1710 rpm, 200-230/460 V, 6.0-5.5/6.6 amps, 60 Hz, 3 phase. Gear Box VAV-TF-GM, ratio: 21.0, torque: 262, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 33.5 in. Exit conveyor height: 32 in. Overall Dimensions; 131-1/2 in. L x 37 in. W x 33 in. H.
  • manufacturer: Not Specified
  • name: Packaging Conveyor with Side Work Table
  • product_id: 3713
  • stock_no: DTWA503.6a

Packaging Conveyor with Side Work Table

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed