Packaging Machine Timing Screws

Packaging Machine Timing Screws

A) (3) ½ gallon timing screws. Shaft diameter: ¾ in. Overall dimensions: 2 ft. 1-1/2 in. L x 5 in. Diameter.
B) (2) 1 gallon timing screws. Shaft diameter: ¾ in. Overall dimensions: 2 ft. 1-1/2 in. L x 5 in. Diameter.
C) (1) 32 oz. timing screw. Shaft diameter: ¾ in. Overall dimensions: 2 ft. 3-5/8 in. L x 4 in. diameter.
D) (1) 1 gallon timing screw. Shaft diameter: ¾ in. Overall dimensions: 2 ft. 2 in. L x 3-1/2 in. diameter.

Product Details

  • Product ID: 9763
  • Stock No: BZCH555
  • Manufacturer: Borden

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Packaging Machine Timing Screws

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed