Packer Machinery Co. In Line Filler

Packer Machinery Co. In Line Filler

Packer Machine Co. In Line Filler, Model PVA 1, S/N 855. Adjustable in height and width, 10 new valves installed, complete with hoses. The filler can be used with less valves and easily adjusts for different widths of bottles. Pneumatically actuated filler, Electric Motor Drive for conveyor is for hazardous locations. Continuous duty. Motor is Dayton Model 6K 036K, 1/2 hp, 1725 rpm, 60 Hz, type KFU03, 115/230 volt, 6.8/3.4 amp. Winsmith Speed reducer Model ICB, S/N A12-2B. Overall equipment dimensions 80 in. H x 36 in. W x 108 in. L, Conveyor dimensions 103 in. L x 6 in. W x 45 in. H.

Product Details

  • Stock No: 95.359
  • Manufacturer: Packer Machinery Co.
  • Model: PVA 1
  • Serial Number: 855

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Packer Machinery Co. In Line Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed