Paco Centrifugal Pump (10 HP, 60 GPM Max)

Paco Centrifugal Pump (10 HP, 60 GPM Max)

Paco Centrifugal Pump. Cat. No. 38-10705-134A61. Pump- 6.62 in. dia. impeller, 60 gpm. U.S Motor, 10 hp. (1) 1-1/2 in. dia. FNPT. Outlet: (1) 1 in. dia. FNPT. Overall dimensions: 3 ft. 2 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: CCFP518.
  • Manufacturer: Paco
  • Serial Number: UC 88R0704101

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 60
  • Impeller Diameter (inches): 6.62
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3510
  • Motor Voltage: 200
  • Motor Amps: 29.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 14
  • Height (Inches): 16

Additional Product Details

  • Product Purchased From: Fruit Processor

Paco Centrifugal Pump (10 HP, 60 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed