Paddle Mixer / Lowe Stainless Steel

Paddle Mixer / Lowe Stainless Steel

Paddle mixer / Lowe 30 cubic foot, 304 stainless steel construction with sanitary design, 3 in. bottom center sanitary discharge and 4 in. side discharge, 37 in. W x 48 in. L x 38 in. D, hydraulic drive, S/N 6378-85, very good condition.

Product Details

  • Stock No: 85.SP6761
  • Manufacturer: Lowe
  • Serial Number: 6378-85

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paddle Mixer / Lowe Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed