Padlocker Random Type Case Sealer
Padlocker Random Type Case Sealer
Loveshaw Padlocker model TT300, random tape type case sealer, serial no. 11-082-211, overall 92 inch height x 147 inch length x 92 inch width, tranport area 100 inch length x 19 inch width, 25 inch vertical range, kicker adjust, steams clutch brake serial no. 15313M, panel 460V.
Product Details
- Product ID: 4222
- Stock No: L38000a.3
- Manufacturer: Padlocker
- Model: TT300
- Serial Number: 11-082-211
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Loveshaw Padlocker model TT300, random tape type case sealer, serial no. 11-082-211, overall 92 inch height x 147 inch length x 92 inch width, tranport area 100 inch length x 19 inch width, 25 inch vertical range, kicker adjust, steams clutch brake serial no. 15313M, panel 460V.
- manufacturer: Padlocker
- model: TT300
- name: Padlocker Random Type Case Sealer
- product_id: 4222
- serial_number: 11-082-211
- stock_no: L38000a.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.