- Product Details
Pall Filter Housing Stainless Steel 20 in.
(6) Pall Filter Housings- 20 in. Stainless Steel. Model: n/a, S/N: n/a. MAWP: 125 psig at 200 °F; -20 °F at 125 psig. Inlet/outlet: 3 in. Overall dimensions: 17 in. L x 13 in. W x 45 in. H. This filter housing is currently setup to use Pall filter #AB2UY3007H4, which is a 20 in. x 30 micron filter. Micron filter can be changed to any other micron size from 10 to 100.
Product Details
- Stock No: QCAI644.2
- Manufacturer: Pall Trinity
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!