- Product Details
Pall Filter Housing Stainless Steel 40 in.
Pall Stainless Steel Filter Housing- 40 in. Model: n/a, S/N: Trin-Cor Scr 62745. National Board No. 43843. MAWP: 125 psig at 200 °F. MDMT: (-)20 °F at 125 psig. Inlet/outlet: 3 in. Overall dimensions: 18 in. L x 17 in. W x 64 in. H. This filter is currently setup to use Pall filter # AB4UY3007H4, which is a 40 in. x 30 micron filter. Micron filter can be changed to other micron sizes from 10 to 100.
Product Details
- Stock No: QCAI644x.2
- Manufacturer: Pall Trinity
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!