- Product Details
Pall High Pressure Stainless Steel Inline Filter
Pall High Pressure Stainless Steel Inline Filter. S/N: 54271. Nat'l Bd: 35582. (12) 2 in. dia. x 2 ft. 5-1/2 in. H cartridges. MAWP: 100 psig at 450 °F. Inlets: (1) 1 in. dia. FNPT. Outlets: (2) 3 in. dia. S-line fittings, (1) 2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. 5 in. W x 4 ft. 8 in. H.
Product Details
- Stock No: LOL170a.4a
- Manufacturer: Pall
- Serial Number: 54271
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!