Parker A4A06 Pressure Regulator with Strainer (3/4")

Parker A4A06 Pressure Regulator with Strainer (3/4")

Parker Refrigeration A4A06 Ammonia Pressure Regulator with strainer. Port Size: DN20 (3/4). Working Pressure: 400 PSIG.

Product Details

  • Stock No: MGS143
  • Manufacturer: Parker
  • Model: A4A06

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 10
  • Weight (LBS): 15
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry

Parker A4A06 Pressure Regulator with Strainer (3/4")


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed