Parker Refrigeration 205209 Solenoid Coil
Unused Parker Industrial Solenoid Coil. Volts: 120. Hz: 60. Part No: 205209.
Product Details
- Stock No: CBRE19
- Manufacturer: Parker
- Model: 205209
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Unused Item. Box Opened.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!