Parker Refrigeration 205209 Solenoid Coil
Unused Parker Refrigeration Solenoid Coil. Volts: 120, Hertz: 60, Part No: 205209.
Product Details
- Stock No: MGS63
- Manufacturer: Parker Refrigeration
- Model: 205209
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!