Parker Refrigeration 205209 Solenoid Coil with Bolt Package Flanges
Unused Parker Refrigeration Solenoid Coil with three-bolt package flanges and gaskets. 120 Volts, 60 Hz.
Product Details
- Stock No: MGS65
- Manufacturer: Parker Refrigeration
- Model: 205209
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!