Parker Refrigeration Float Steel Tank Assembly
Parker float rugged steel tank assembly for a 101059LL float switch assembly.
Product Details
- Stock No: MGS85
- Manufacturer: Parker Refrigeration
- Model: 101059LL
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 5
- Height (Inches): 13
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!