Parker Refrigeration Solenoid (1-1/4")
Parker Refrigeration Solenoid. Port Size: 1-1/4. The data plate is not visible.
Product Details
- Stock No: MGS146
- Manufacturer: Parker
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 6
- Height (Inches): 10
- Weight (LBS): 19
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!