Parker RS-Hand Shut-Off Angle Valve

Parker RS-Hand Shut-Off Angle Valve

RS(Parker) Hand Shut-Off Angle Valve. Valve Style: Hand Shut-Off. Connection Style: Butt Weld-Weld Neck. Body Style: Angle. Maximum Operating Pressure: 400 PSIG.

Product Details

  • Stock No: GENF122
  • Manufacturer: Parker

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 5
  • Height (Inches): 18
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line

Parker RS-Hand Shut-Off Angle Valve


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed