Parker RST 01-1077-10 Refrigerant Strainer ( Size: 3")
Parker Refrigerant Strainer. Size: 3 (75mm). Type: 01-1077-10. Suitable for: Ammonia, R22, R-134A, R-502, and other common refrigerants. Design Pressure: 400 PSIG.
Product Details
- Stock No: REP83
- Manufacturer: Parker
- Model: 01-1077-10
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 12
- Height (Inches): 10
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!