- Product Details
Parker S7A Solenoid Valve (1/2")
Parker S7A Solenoid Valve. Port Size: DN25 (1/2). Serial No: 83 2008. Working Pressure: 400 PSIG.
Product Details
- Stock No: MGS137
- Manufacturer: Parker
- Model: S7A
- Serial Number: 82 2008
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 8
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!