- Product Details
Parker SW 10722 Globe Shut-Off Valve (1-1/2")
Unused Parker Globe Shut-Off Valve. Port Size: 1.5 (38mm). Type: Socket Weld. Valve Style: Globe T.
Product Details
- Stock No: ARS29
- Manufacturer: Parker
- Model: 10722
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 3
- Height (Inches): 6
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!