Parker SW Globe-Y Hand Shut-off Valve (3")
Parker R/S Shut-Off Globe Valve. Valve Style: Globe Y. Connection Style: Socket Weld. Bonnet Style: Extended Bonnet. Port Size: 75mm(3 in). Handle Style: Hand Wheel.
Product Details
- Stock No: GENF127
- Manufacturer: Parker
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 10
- Height (Inches): 15
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Ammonia Refrigeration Line
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!