Pasco Pallet Dispenser / Pallet Stacker
1997 (PASCO) Productive Automated Systems Corporation Pallet Dispenser / Pallet Stacker. Job No: 1306. Capacity: 120 Pallets/hr. Pallet Dispenser Motorized Roller Conveyor, 2-1/2 in. dia. rollers, maximum aperture/clearance above belt: 7 in. W x 3 ft. H, conveyor infeed/exit height: 27 in. Baldor Industrial Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 40.1 ratio, 43 rpm (final). Pallet Dispenser Motorized Chain Conveyor, maximum aperture/clearance above belt: 44 in. W x 7 in. H. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 230/460 V, 2/1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 30.1 ratio, 57.3 rpm (final). Pallet Dispenser Pneumatic Scissor Lift, base dimensions: 36 in. L x 34 in. H. Pallet Stacker Control Panel with Allen-Bradley SLC 5/04 CPU Controls and Allen-Bradley SLC500 Power Supply. Pallet Stacker aperture/clearance: 6 ft. 4 in. L x 3 ft. 2 in. W x 5 ft. H. The Series 5000 is a stand alone unit that is heavy duty and versatile. This unit is compatible with Girton’s Pallet Washer Model, CW10PS. Overall dimensions (pallet dispenser): 12 ft. 6 in. L x 7 ft. 1 in. W x 3 ft. 7 in. H. Overall dimensions (pallet stacker): 9 ft. L x 5 ft. 8 in. W x 9 ft. 6 in. H.(H17)(ACN851).
Product Details
- Stock No: DTTC2002B.
- Manufacturer: Pasco
- Model: Series 5000
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!