Pasilac Therm Plate Heat Exchanger

Pasilac Therm Plate Heat Exchanger

Pasilac Therm Plate Heat Exchanger. 316 Stainless steel. Model: M92. Nominal heat transfer capacity: 1.8 MBtu/h. Heat transfer surface area: 3,010 sq. ft. Working pressure: 142 psi. Test pressure: 184 psi. Maximum differential pressure: 184 psi. Maximum working temperature: 248 °F. Number of plates: 310. (1) Divider. Inlets: (1) 8 in. dia. inlet. (2) 8 in. dia. outlets. Overall dimensions: 89 in. L x 34 in. W x 75 in. H.

Product Details

  • Product ID: 7544
  • Stock No: SHCA1560.12a
  • Manufacturer: Pasilac
  • Model: M92

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pasilac Therm Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed