Pass Through Bottle Washer

Pass Through Bottle Washer

Pass Through Bottle Washer. Model: n/a, S/N: 45225. 316 stainless steel. Maximum aperture/clearance: 7 in. W x 15 in. H. (21) Sprayers. Inlets/outlets: (1) 1/2 in. dia. inlet barb fitting, (1) 1 in. dia. outlet barb fitting, (1) 2 in. dia. central outlet. Overall dimensions: 48 in. L x 21 in. W x 55 in. H.

Product Details

  • Stock No: NGSB384.12a
  • Manufacturer: Not Specified
  • Serial Number: 45225

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pass Through Bottle Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed