Pasteurization / Clean Fill Process Control Skid

Pasteurization / Clean Fill Process Control Skid

ProFlow, Inc. Pasteurization Process Control Skid. Originally configured for a Kraft Elite Clean Fill Process. Serial: 822997001. Job: F82997. Year: 2005. Power requirements: 480VAC, 3-phase, 60 Hz, 7.3 FLAm 100kA SCCR. PID controls for ozonation, composite pump, DSI valve, back pressure, dilution water inner/outer, finished product flow, product cooler. Includes control panel, Yokogawa EXAxt450, Polestar DSP 3000 Optical Process Monitor, Fisher control valve, Spirax Sarco Control Valve, SS strainer, Waukesha Cherry-Burrell model 006 positive displacement pump, ACM Laser Refractometer, WCB control valves, K-Patents Process PR-23 Refractometer, Rosemount flowmeter, etc. Overall dimensions: 5 ft. x 4.5 ft. x 7 ft. 7 in. high.

Product Details

  • Stock No: SIKH192
  • Manufacturer: Proflow
  • Serial Number: 822997001

HTST Details

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Description(s): Composit Pump and Waukesha Cherry-Burrell model 006 positive displacement pump

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 54
  • Height (Inches): 91

Additional Product Details

  • Year of Manufacture: 2005

Pasteurization / Clean Fill Process Control Skid

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed