Patterson-Kelley Zig-Zag Continuous Blender
Patterson-Kelley Zig-Zag Continuous Blender
Patterson-Kelley Zig-Zag Continuous Blender. S/N: 051405.i. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Feeding into the system is possible through an 18-1/2 in. L x 14 in. W hopper. (2) access doors provide easy maintenance. (1) 6 in. dia. sight glass. (1) 5-1/2 in. L x 3-1/2 in. W sight glass. Reeves Motor: 1 hp, 1725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 122.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Model: n/a. Overall dimensions: 100 in. L x 36 in. W x 45-1/2 in. H.
Product Details
- Product ID: 3194
- Stock No: 75.QO10
- Manufacturer: Patterson-Kelley
- Model:
- Serial Number: 051405.i
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Patterson-Kelley Zig-Zag Continuous Blender. S/N: 051405.i. Provides the precision of the P-K Twin-Shell Blender on a continuous basis. Produces precise, intimate blends of solids-solids, liquid-solids, and slurries. Short residence times ensure the gentle processing of materials. Continuous operation for high volume production. Engineered systems facilitate efficient feeding and discharging of material. Feeding into the system is possible through an 18-1/2 in. L x 14 in. W hopper. (2) access doors provide easy maintenance. (1) 6 in. dia. sight glass. (1) 5-1/2 in. L x 3-1/2 in. W sight glass. Reeves Motor: 1 hp, 1725 rpm, 208-230/460 V, 0-4.4/2.2 amps, 60 Hz, 3 phase. Sew Eurodrive Motor Drive: 14.08 ratio, 122.5 rpm (final), 880 lb-in torque. Inlets/outlets: (1) 4 in. dia. inlet with 6 in. dia. flange, (1) 8 in. dia. outlet with 10 in. dia. flange. Model: n/a. Overall dimensions: 100 in. L x 36 in. W x 45-1/2 in. H.
- manufacturer: Patterson-Kelley
- name: Patterson-Kelley Zig-Zag Continuous Blender
- product_id: 3194
- serial_number: 051405.i
- stock_no: 75.QO10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.