Paul Mueller Accu-Therm Plate Heat Exchanger

Paul Mueller Accu-Therm Plate Heat Exchanger

1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S, S/N: 101176-2 . (30) 1.25 mm, 316 stainless steel plates. Gasket material: NBR-FDA. Heat transfer surface area: Approx. 147 sq. ft. Design pressure: 75 psig. Design temperature: 210 °F. Test pressure: 98 psig. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Overall dimensions: 43 in. L x 33-1/2 in. W x 84 in. H. Previous duty: Hot medium: Hot Water - 250 gpm, From 203 °F to 182.6°F, Pressure drop: 20.14 psi Cold medium: SS OJ - 120 gpm, From 173 °F to 195 °F, Pressure drop: 4.20 psi.

Product Details

  • Stock No: JMB248a.10
  • Manufacturer: Paul Mueller Co.
  • Model: AT161B-10 S/S
  • Serial Number: 101176-2

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Accu-Therm Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed