Paul Mueller Company Stainless Steel Pressure Vessel - 150 Gallons
Paul Mueller Company Stainless Steel Pressure Vessel. MAWP 160 psi at 212°F. Approximate capacity: 150 gallons. Inside dimensions: 26 in. dia. x 68 in. straight wall. Inlets/Outlets: (1) 1 in. s-line. (1) 1 in. FNPT. (3) 1-1/2 in. s-line. (3) 2 in. s-line. (1) 4 in. s-line. Overall dimensions: 3 ft. 1 in. L. x 2 ft. 11-3/4 in. W. x 8 ft. 2 in. H.
Product Details
- Stock No: NOI9013
- Manufacturer: Paul Mueller Co.
- Serial Number: H11264-2
Tank Details