Paul Mueller Jacketed Cook Tank - 560 Gallons

Paul Mueller Jacketed Cook Tank - 560 Gallons

2000 Mueller Jacketed Cook Tank. S/N: 250063-2. Nat'l Bd: 30824. Capacity: 560 gallons. Inside dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. MAWP: 90 psi @ 400°F, MDMT: 30°F @ 90 psi. Inside coil dimensions: (11) 1-1/4 in. dia. x 3 ft. 7 in. L. Capacity: 2.5 gallons. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6 in. W (product infeed). Outlets: (1) 1 in. dia. port (jacket), (2) 1- 1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting, (1) 3/4 in. dia. port, (1) 2 in. dia. S-line fitting. Overall dimensions: 7 ft. 5 in. L x 4 ft. 7 in. W x 5 ft. 1 in. H.

Product Details

  • Stock No: BBCF098.10
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 250063-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Jacketed Cook Tank - 560 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed