Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. w x 4 ft. 3-1/2 in. H. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (2) 1- 1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting, (1) 2 in. dia. S-line drain port, (1) 3/4 in. dia. port, (1) 1 in. dia. port (jacket). Overall dimensions: 6 ft. 2 in. L x 4 ft. 7 in. W x 5 ft. 3 in. H.

Product Details

  • Stock No: BBCF095.10
  • Manufacturer: Paul Mueller Co.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed