Paul Mueller Stainless Steel Farm Tank-70 Gallon

Paul Mueller Stainless Steel Farm Tank-70 Gallon

Paul Mueller Stainless Steel Farm Tank-70 Gallon, S/N 00680, Model RHU-3 170, coil volume 15 cu.ft, mawp 150 psi, cooling medium R-12, 2 - blade agitator 16 in. spread, 2 - speed motor 1/3 - 1/6 hp 230 volts 1,725 - 860 rpm, 17 in. Manway lift cover, 41 in. W x 65 in. H.

Product Details

  • Stock No: 38.322
  • Manufacturer: Paul Mueller Co.
  • Model: RHUS-70
  • Serial Number: 680

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Stainless Steel Farm Tank-70 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed