Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon

Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon

1995 Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon. Model: LIT R D. S/N: 157164-7. Nat'l Bd: 24268. Inside dimensions: 23-1/2 in. dia. x 35 in. H. Jacket MAWP: 50 psi @ 200 °F to -20 °F. Inlets: (1) 1 in. dia. S-line fitting (jacket). Outlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. ACME fitting. Overall dimensions: 30 in. dia. x 54 in. H.

Product Details

  • Stock No: 45.MFBB230.4a
  • Manufacturer: Paul Mueller Co.
  • Model: LIT R D
  • Serial Number: 157164-7

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Stainless Steel Jacketed Tank- 60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed