Paul Mueller Stainless Tank- 560 Gallon
2000 Paul Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 255613-3. Nat'l Bd: 31258. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 4 ft. 4 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 6 in. L. Tube volume: 2.5 gal. MAWP: 90 psi @ 400°F, MDMT: 30°F @ 90 psi. Inlets: (1) 1 in. dia. port (jacket), (1) 5 ft. L x 3 ft. 6 in. W. (product infeed). Outlets: (1) 1 in. dia. port (jacket), (2) 1- 1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting, (1) 3/4 in. dia. port, (1) 2 in. dia. S-line fitting. Overall dimensions: 7 ft. 5 in. L x 4 ft. 7 in. W x 5 ft. 1 in. H. NOTE: This unit has failed the pressure test. Jacket leaks.
Product Details
- Stock No: BBCF099.10
- Manufacturer: Paul Mueller Co.
- Serial Number: 255613-3
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!