Pavan Toresani / Foodmac Cascading Belt Pre-Dryer

Pavan Toresani / Foodmac Cascading Belt Pre-Dryer

1999 Pavan Toresani / Foodmac Cascading Belt Pre-Dryer. The pre-dryer has fully automatic and continuous functions and has been designed for pre-drying filled pasta (tortellini, ravioli, etc.) and fresh, short pasta. Stainless steel chain belt width: 4 ft. 10 in. Number of belt sections: 5. Number of tubes: 36, tube dimensions: 1-1/2 in. dia. x 9 ft. 4 in. L. (132 sq. ft. surface area). Number of fans: 4. Overall dimensions: 16 ft. 1 in. L x 8 ft. 4 in. W x 9 ft. 8 in. H.

Product Details

  • Stock No: ATGP204
  • Manufacturer: Pavan/Toresani
  • Model: E4X5R15

Dryer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pavan Toresani / Foodmac Cascading Belt Pre-Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed