- Product Details
Peerless F-Series Centrifugal Pumps - 30 HP
Peerless F-Series Centrifugal Pumps. Model: F2-1240A. Previously used in a cooling tower application. General purpose Frame mounted end suction design. Applications: medium duty service, HVAC, booster, general circulation service. Flowrate: 900 GPM. Motor 30 HP, 208-230/460V, 3-phase, 60 Hz (also rated for 190V/380V, 50 Hz). Matching motor controllers are available separately.
Product Details
- Stock No: LKBA410B-01
- Manufacturer: Peerless
- Model: F1-1240A
- Serial Number: 9927013135-10-A
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 900
- Max Speed RPM: 1750
- Minimum Temperature (F): 32
- Maximum Temperature (F): 250
- Maximum Pressure MAWP (PSI): 175
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 30
- Motor Voltage: 208-230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
Additional Product Details
- Previously Used With: Previously used in cooling tower application.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!