Peerless F1825AMBF Centrifugal Pump (5 HP)

Peerless F1825AMBF Centrifugal Pump (5 HP)

Peerless Centrifugal Pump. Model: F1825AMBF. Peerless Pumps are tough, versatile products to meet your pumping needs that deliver variety, durability, standardized options and configurations unequalled in the industry. Designed for medium duty service, providing maximum pump value in heating and air conditioning, booster and general circulating service. Reliance Electric Motor, 5 hp, 1710 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3-1/2 in. dia. flanged ports. Overall dimensions: 42 in. L x 6 in. W x 4-1/2 in. H.

Product Details

  • Stock No: THHS016.
  • Manufacturer: Peerless
  • Model: F1825AMBF

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1710
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 6
  • Height (Inches): 4.5

Additional Product Details

Peerless F1825AMBF Centrifugal Pump (5 HP)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed