Perma-San 6,000 gallon 316 Stainless Steel Vertical tank

Perma-San 6,000 gallon 316 Stainless Steel Vertical tank

Perma-San 6,000 Gallon 316 Stainless Steel Vertical tank, Model 6000CVC, S/N 18861-2, 90 in. Diameter, 229 in. Height without legs, 246 in. Including legs. includes UV System.

Product Details

  • Stock No: SPGP094.30
  • Manufacturer: Perma San
  • Model: 6000CVC
  • Serial Number: 18861-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perma-San 6,000 gallon 316 Stainless Steel Vertical tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed