Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer. Model: TEP-300. SN: 3267. Versatile mixer can be used with VFD to increase and decrease mixing speeds. Shaft dimensions: 1-1/2 in. dia. x 39-1/2 in. L. (1) 10 in. dia. propeller. Reliance Motor, 3 hp, 230/460 V, 9.2/4.6 amps, 1730 rpm, 60 Hz, 3 phase. Overall dimensions: 23 in. L x 14-1/2 in. W x 75 in. H.

Product Details

  • Stock No: SELM172.2
  • Manufacturer: Perma San
  • Model: TEP-300
  • Serial Number: 3267

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perma San Heavy-Duty Direct Drive Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed