Perma San Tank Stainless Steel - 117 Gallon

Perma San Tank Stainless Steel - 117 Gallon

Perma San Tank Stainless Steel - 117 Gallon, Model: 117 gallon OVF, year built: 1993, S/N 76548-3, OEM: Viatec, process/storage systems, belding MI, flat bottom single shell, bottom side outlet: 1-1/2 in. tri-clamp connection, inner dimensions: 24 in. W x 66 in. H, stainless steel cover with 2 in., 2 in., and 6 in. tri-clamp connections, and 1 in. connection, stainless steel legs 6-1/2 in. H, stainless steel mounting plates, overall dimensions 30 in. W x 76 in. H

Product Details

  • Stock No: 5.HC778a.1a
  • Manufacturer: Perma San
  • Serial Number: 76548-3

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perma San Tank Stainless Steel - 117 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed