Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon. Model: 750 GAL. VFWX. S/N: A-9724-1. Mat'l constr: T304 stainless steel. Includes a 26 in. wide agitator and side liquid level indicator. Falk Shaft Mounted Drive, 23.83 ratio. Inlets: open top. Outlets: (1) 3 in. dia. FNPT ball valve discharge, (1) 2-1/2 in. dia. bottom discharge. Overall dimensions: 70 in. L x 64 in. W x 100 in. H. (ACN34a).

Product Details

  • Stock No: MABE003.
  • Manufacturer: Perry
  • Model: 750 GAL. VFWX
  • Serial Number: A-9724-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perry Stainless Steel Single Shell Mix and Blend Tank- 750 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed