Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon. Model: VC3000, S/N: 1488 2. Cone top/bottom tank. Manway diameter: 18 in. Inlets: (3) 2 in. dia. FPT fittings. Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 102-1/2 in. L x 102 in. W x 14 ft. 6 in. H.

Product Details

  • Stock No: HDBA118.8a
  • Manufacturer: Perry
  • Model: VC3000
  • Serial Number: 1488 2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perry Vertical Single Shell Stainless Steel Tank- 3000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed