PES Paddle Blender - 50 cu. ft.

PES Paddle Blender - 50 cu. ft.

PES Chiller- 50 cu. ft. Model: WP489. S/N: 95245. Minimum capacity: 45 cu. ft. Chiller is equipped with dual 22 in. dia. x 14 ft. 6 in. L round agitator blades. Baldor Industrial Motor, 1 hp, 1,140 rpm, 208-230/460 V, 5.6-3.4/1.7 amps, 60 Hz, 3 phase. Motor Drive, no nameplate information available. Additional Ohio Gear Reducer, 30:1 ratio. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dim: 20 ft. 5 in. L x 32 in. W x 66 1/2 in. H.

Product Details

  • Stock No: EKTF9288.4a
  • Manufacturer: FES
  • Model: WP489
  • Serial Number: 95245

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? Yes
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1140
  • Motor Voltage: 208- 230/460
  • Motor Amps: 5.6-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 245
  • Width (Inches): 32
  • Height (Inches): 66.5

Additional Product Details

  • Known Issues or Problems: Motor drive, no nameplate information available.

PES Paddle Blender - 50 cu. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed