Pfaudler 14-Valve Rotary Piston Filler

Pfaudler 14-Valve Rotary Piston Filler

Pfaudler 14-Valve Rotary Piston Filler. Model: RP14. S/N: 379851-H. Valve diameter: 3/4 in. Maximum can size dimensions: 3 in. dia. x 5 in. H. No bottle-no fill option. Height at conveyor infeed/exit: 31 in. 14 in. dia. timing screw. WEG Motor, 1 hp, 3450 rpm, 208-230/460 V, 2.87/1.44 amps, 60 Hz, 3 phase. Hampton Motor Drive, 20 ratio, 172.5 rpm (final). Pfaudler Piston Fillers are used to package a wide variety of viscous and semi-solid products. Inlets: (1) 2 in. dia. fill port. Overall dimensions: 60 in. L x 45 in. W x 65 in. H.(H17)(XMR47)

Product Details

  • Stock No: HDBA075.8a
  • Manufacturer: Pfaudler
  • Model: RP14
  • Serial Number: 379851-H

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Pfaudler 14-Valve Rotary Piston Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed